60W 3-Light Candelabra E-12 Base Incandescent Light Kit in Antique White

You last purchased this on
 
Quorum International

60W 3-Light Candelabra E-12 Base Incandescent Light Kit in Antique White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

60W 3-Light Candelabra E-12 Base Incandescent Light Kit in Antique White

  • Fast #
  • Part #Q23039067
  • Item #7184049
  • Manufacturer Part #2303-9067
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Antique White
Height:
3 in
Light Bulb Type:
Incandescent
Number of Lights:
3
UL Listed:
No
Watts:
60 W
Width:
5-1/2 in