52 x 16-3/4 in. 9W 5-Blade 1-Light Unipack Ceiling Fan in Satin Nickel
Breeze 52 x 16-3/4 in. 9W 5-Blade 1-Light Unipack Ceiling Fan in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal Design
- Transitional Versatility
- Modern Aesthetic
- Energy Efficient
Specifications
- ADA Compliant:
- No
- AMP:
- 0.55, 0.39, 0.22
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CE Approved:
- No
- CFM:
- 4453 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Breeze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Manual
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 2340
- Lumens per Watt:
- 260
- Material:
- Steel, Zinc, Wood, Copper, Aluminum, Glass
- NSF Certified:
- No
- Number Of Hours:
- 10000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fan
- RPM:
- 173
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 20.8 lb