13W 5-Blade Ceiling Fan with 52 in. Blade Span and CFL Bulb in Old World
Capri 13W 5-Blade Ceiling Fan with 52 in. Blade Span and CFL Bulb in Old World
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.51, 0.36, 0.20
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Capri
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Energy Star Compliant:
- No
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 64 W