52 in. 5-Blade Ceiling Fan in Toasted Sienna
Capri I 52 in. 5-Blade Ceiling Fan in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimal Design
- Energy Efficient
- Transitional Versatility
- Decorative Blade Arms
- Decorative Blades
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.57, 0.39, 0.21
- Application:
- Residential
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CE Approved:
- No
- CFM:
- 4372 ft3/min
- Ceiling Fan Blade Finish:
- Rosewood/Walnut
- Collection:
- Capri I
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- Cord Length:
- 6-1/2 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Copper, Aluminum
- NSF Certified:
- No
- Number of Blades:
- 5
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fan
- RPM:
- 158
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 70 W
- Weight:
- 16 lb