60W 4-Light Candelabra E-12 Base Incandescent Pendant in French Umber
Capri I 60W 4-Light Candelabra E-12 Base Incandescent Pendant in French Umber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Capri I
- Color Finish Name:
- French Umber
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21-1/2 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 18 in