21 in. 3-Light Medium E-26 Base Chandelier in Oiled Bronze
Celeste 21 in. 3-Light Medium E-26 Base Chandelier in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Celeste
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 21 in