27 in. 5-Light Medium E-26 Base Chandelier in Aged Silver Leaf
Celeste 27 in. 5-Light Medium E-26 Base Chandelier in Aged Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Celeste
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aged Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 27 in