52 in. 5-Blade Ceiling Fan in Toasted Sienna
Cimarron 52 in. 5-Blade Ceiling Fan in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4" & 6" downrod included
- Includes wall control
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Toasted Sienna/Walnut
- Collection:
- Cimarron
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- No
- Number of Blades:
- 5
- Number of Lights:
- 6
- Watts:
- 69 W