6W 1-Light Array LED Outdoor Wall Sconce in Oiled Bronze
Cylinder 6W 1-Light Array LED Outdoor Wall Sconce in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suited for Outdoor Spaces
- Easy to Maintain Finish
- Minimalist Design
- Energy Efficient
- Modern Appeal
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 162
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 6 W
- Weight:
- 1.6 lb
- Width:
- 4-19/50 in