100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Noir
Dunbar 100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Noir
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vintage Design
- Industrial Appeal
- Interchangeable Decorative Accents
- Adjustable Height
- Chain/Stem Hanging
- Convertible Up or Down Lighting
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Dunbar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Cord Length:
- 10 ft
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12-3/4 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 169
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.9 lb
- Width:
- 13 in