60W 9-Light Medium E-26 Incandescent Chandelier in Satin Nickel
Dunbar 60W 9-Light Medium E-26 Incandescent Chandelier in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vintage Design
- Industrial Appeal
- Interchangeable Decorative Accents
- Chain/Stem Hanging
- Adjustable Height
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Dunbar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Cord Length:
- 10 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 31 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary, Soft, Vintage
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Chandelier
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 27.6 lb
- Width:
- 26-1/2 in