60W 2-Light 13-3/4 in. Wall Sconce in Noir with Aged Brass
Lacy 60W 2-Light 13-3/4 in. Wall Sconce in Noir with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Geometric design
- Adjustable height
- Minimalist design
- Modern appeal
- Transitional versatility
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Lacy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir/Aged Brass
- Depth:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Opal
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Soft, Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 60 W
- Weight:
- 1.5 lb
- Width:
- 10 in