39 in. 12-Light Candelabra E-12 Base Chandelier in Vintage Copper

You last purchased this on
 
Quorum International

Salento 39 in. 12-Light Candelabra E-12 Base Chandelier in Vintage Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Salento 39 in. 12-Light Candelabra E-12 Base Chandelier in Vintage Copper

  • Fast #
  • Part #Q61061239
  • Item #7183793
  • Manufacturer Part #6106-12-39
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Salento
Color Finish Category:
Copper Tones
Color Finish Name:
Vintage Copper
ETL Listed:
No
Energy Star Compliant:
No
Height:
37-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
12
UL Listed:
No
Watts:
60 W
Width:
39 in