60 in. Ceiling Fan Blade in Weathered Pine 5 Pack
Signature 60 in. Ceiling Fan Blade in Weathered Pine 5 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Blade Span:
- 60 in
- CE Approved:
- No
- Ceiling Fan Blade Finish:
- Weathered Pine
- Collection:
- Signature
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Pine
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 24-1/2 in
- Lighting Style:
- Traditional
- Material:
- Wood
- NSF Certified:
- No
- Number of Blades:
- 5
- Origin:
- Global
- Product Type:
- Fan Blade
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Weight:
- 3.5 lb