7-3/4 in. 3-Light Medium E-26 Base Bath Light in Oiled Bronze

You last purchased this on
 
Quorum International

Signature 7-3/4 in. 3-Light Medium E-26 Base Bath Light in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Signature 7-3/4 in. 3-Light Medium E-26 Base Bath Light in Oiled Bronze

  • Fast #
  • Part #Q50943386
  • Item #7183919
  • Manufacturer Part #5094-3-386
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
7-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Amber Scavo
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
3
UL Listed:
Yes
Watts:
100 W
Width:
24 in