8 in. 1-Light Wall Sconce in Toasted Sienna
Summerset 8 in. 1-Light Wall Sconce in Toasted Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Summerset
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Depth:
- 9 in
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 8 in