19-1/2 in. 60 W 3-Light Candelabra Lantern in Black
Wellsley 19-1/2 in. 60 W 3-Light Candelabra Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Wet Listed
- Extends 8 1/2"
Specifications
- Collection:
- Wellsley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 19-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 8-1/2 in