1-Light Outdoor Ceiling Flushmount Light in Baltic Granite
Weston 1-Light Outdoor Ceiling Flushmount Light in Baltic Granite
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Traditional Appeal
- Suited for Outdoor Covered Spaces
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Weston
- Color Finish Category:
- Greys
- Color Finish Name:
- Baltic Granite
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3 lb
- Width:
- 9-1/4 in