3/4 in. PVC Full Port Threaded 150# Ball Valve
QV Series QIC2™ 3/4 in. PVC Full Port Threaded 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are about 1/3 the size of a standard true union valve and weigh approximately 50 percent less
- Ideal for applications where space and weight are critical
- All parts are completely encapsulated within the valve body
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- QV Series QIC2™
- Color Finish Name:
- Grey, Red
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-57/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve