3 in. Brass Gate Valve Identification

You last purchased this on
 
R G Wrenches & Extensions

3 in. Brass Gate Valve Identification

This product requires certification to purchase.
You last purchased this on
 
R G Wrenches & Extensions

3 in. Brass Gate Valve Identification

  • Fast #
  • Part #RBGVTMXFM
  • Item #1727615
  • Manufacturer Part #BGVTMXFM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Material:
Brass
Valve Type:
Gate Valve