100 ft. Wire
100 ft. Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not Approved For External Wiring Of Table And Floor Lamps Or Lighting Fixtures
- Spt-1 # 18/2 105 Degree Wire
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Clear Silver
- Indoor Outdoor:
- Indoor
- Length:
- 100 ft
- UL Listed:
- No
- Volts:
- 300V