17 in. PVC Wire Post in Black

Part #RMP17B  |  Item #2346898  |  Manufacturer Part #MP17B

Call for Pricing EACH

Color/Finish: Black

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2-5/8 in

Height: 17 in

Material: Plastic

UL Listed: Yes

Width: 2-5/8 in