60 W 1 Light Halogen Flood Light in Black
60 W 1 Light Halogen Flood Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5-7/8 in
- Length:
- 5-7/8 in
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- Halogen
- Lumens:
- 650
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 60 W
- Weight:
- 0.8 lb
- Width:
- 2-7/16 in