Rubber Round Recessed Floor Box in Black

You last purchased this on
 
RACO

Rubber Round Recessed Floor Box in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

Rubber Round Recessed Floor Box in Black

  • Fast #
  • Part #R6239BK
  • Item #7246477
  • Manufacturer Part #6239BK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 15A, 125V tamper resistant receptacle
  • Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed
  • Can be used for power/data
  • Height accessible adjustments after box is mounted
  • Recessed receptacle minimizes plug protrusion
  • Requires Certification

Specifications

AMP:
15
Application:
Carpet, Wood, Tile
CSA Certified:
Yes
Capacity:
28 cu in
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-81/100 in
Height:
5-3/10 in
Material:
Steel
Product Type:
Floor Box Kit
UL Listed:
Yes
Volts:
125V
Weight:
2.354 lb
Width:
5-5/8 in