1/40 HP115V Bronze Circulator Pump
1/40 HP115V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.52
- Connection Type:
- Sweat
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/40 hp
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- Volts:
- 115V