71-1/2 x 36 in. Drop-In Bathtub in Chrome
Radia 71-1/2 x 36 in. Drop-In Bathtub in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic and aluminum extrusion for a better watertight closure and provides panel rigidity
- Easy to detach the bottom wheels to clean the track (Clip and Push)
- 6 mm tempered glass with Lotus glass protection
- 3/4 in. of out of plumb adjustment for those not so perfect walls
- Panels are pre-assembled with hardware and side jambs
Specifications
- Bathtub Shape:
- Corner
- Collection:
- Radia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 71-1/2 in
- Installation Type:
- Corner Mount
- Material:
- Aluminium
- Overall Length:
- 36 in