Sandy Nitrile Coated Fiberglass, Plastic and Stainless Steel Size L Reusable Cut Resistant Gloves in Black and Hi-Viz Orange
AXIS™ Sandy Nitrile Coated Fiberglass, Plastic and Stainless Steel Size L Reusable Cut Resistant Gloves in Black and Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black sandy nitrile coated palm
- Seamless cuff design
- 13 gauge knitted HPPE orange outer shell with fiberglass and stainless steel
- ANSI cut level A6, EN388 cut level 5
- The black sandy nitrile palm coating provides excellent gripping power
- Tested to EN 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 4)
- Load weight of 3996g
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Abrasion Level 6, ANSI Cut Level A6, ANSI Puncture 5
- Coating:
- Sandy Nitrile
- Collection:
- AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Hi-Viz Orange
- Glove Size:
- L
- Glove Type:
- Automotive, Maintenance, Manufacturing, Material Handling, Metal Fabrication, Work
- Height:
- 9/50 in
- Length:
- 10 in
- Material:
- Fiberglass, Plastic, Stainless Steel
- Material Type:
- HPPE
- Reusable:
- Yes
- Thickness:
- 13 ga
- Weight:
- 0.191 lb
- Width:
- 3-1/2 in