Clear Perforated Safety Goggle with Clear Lens
Clear Perforated Safety Goggle with Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable elastic strap
- Fits over most prescription eyewear
- Perforated side shields
- Meets ANSI Z87.1 + standards
Specifications
- ANSI:
- ANSI Z87.1
- Clothing Size:
- Regular
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 2-1/2 in
- Length:
- 8 in
- Material:
- Elastic, Rubber
- Width:
- 5 in