Size L Safety Vest in Hi-Viz Green
Radwear® Size L Safety Vest in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
- Hook & loop closure
- Compliant protection at an economical price
- 25 wash max
- 1 upper left front chest pocket and 1 lower right inside pocket
- 100% polyester mesh
- 1 horizontal stripe
- 2 in silver tape reflective material
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107 2020 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Collection:
- Radwear®
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.4 lb