Radwear™ 2 IN 1 HV GREE BOMBER JCKT CL 3 MED

Part #RSJ110B3ZGSM  |  Item #5120469  |  Manufacturer Part #SJ110B-3ZGSM

$75.02 EACH

Type:

RSJ110B3ZGSM
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Zip Out Removable Fleece Liner with Lined Sleeves
  • 2" Silver Reflective Tape
  • PU Coated Weather Resistant Polyester Shell
  • Concealed Attached Hood
  • Black Knit Waistband & Cuffs
  • Zippered Fleece Lined Slash Pockets
  • Cell Phone / Radio Chest Pocket
  • Two Inside Fleece Pockets
  • Two Left Sleeve Pencil Pockets
  • Mic Tabs on Both Shoulders

Documents

Specifications

ANSI Specifications: ANSI Class 3, ANSI Level 2, ANSI Type R, ANSI/ISEA 107 2010

Clothing Size: M

Coating: Polyurethane

Collection: Radwear™

Color Finish: Black, Hi-Viz Green

Color Finish Category: Greens

Height: 4 in

Length: 14-1/2 in

Material: Fleece, Knit, Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Tool Type: Jacket

Type: RSJ110B3ZGSM

Weight: 2.88

Width: 11 in