XXXXL Size Polyester Rain Jacket in Hi-Viz Green
Radwear™ Reflectivz™ XXXXL Size Polyester Rain Jacket in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 150 Denier Oxford Polyester with Internal PU Coating
- 2 in Silver Reflective Tape
- Lightweight Waterproof Rain Jacket
- Zipper Front Closure with Snap Closure
- Two Lower, Flap Covered Front Pockets
- Vented Back Cape
- Sleeve has Internal Elastic Cuff
Documents
Specifications
- ANSI:
- ANSI Class 3
- Clothing Size:
- XXXXL
- Coating:
- Polyurethane
- Collection:
- Radwear™ Reflectivz™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3-1/2 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Weight:
- 1.39 lb
- Width:
- 8-1/2 in