XXL Size Polyester Class 2 2-Tone Breakaway Safety Vest in Hi-Viz Orange
Radwear™ XXL Size Polyester Class 2 2-Tone Breakaway Safety Vest in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contrast trim combinations make workers much more noticeable in low light and broad daylight conditions
- 100% polyester solid knit front, 100% polyester mesh back
- Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest has Zip-N-Rip™ closure at shoulders, sides and front zipper closure that breakaway when tugged with moderate force
- Mic tab on both shoulders
- ANSI/SEA 107-2015 Type R Class 2
- Pockets: upper split pad/pencil, upper radio/phone, 2 each lower flap covered, 2 large deep open inside, 1 inside flashlight
- 2” silver tape reflective material 1 horizontal stripe
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Class 2, ANSI Type R
- Clothing Size:
- XXL
- Coating:
- Polyester
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Mesh, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 8-3/5 in