Size L Plastic Cut Resistant Glove in Blue and Black

You last purchased this on
 
Radians

Size L Plastic Cut Resistant Glove in Blue and Black

This product requires certification to purchase.
You last purchased this on
 
Radians

Size L Plastic Cut Resistant Glove in Blue and Black

  • Fast #
  • Part #MMRRRWG604L
  • Item #7234671
  • Manufacturer Part #RWG604-L
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Black micro nitrile palm coating provides excellent protection from abrasion in wet or dry applications
  • Seamless cuff design provides a comfortable fit
  • 2 Ply 13 ga blue and white HPPE outer shell high performance polyethylene for cut resistance
  • Application automotive, bottling, cold conditions, construction, general assembly, glass cutting, hvac, manufacturing, material handling, metal fabrication, mining, petrochem industry, recycling, sharp parts, sheet metal handling, warehousing
  • Yellow hem color
  • 7 Gauge acrylic terry liner provides warmth in cold conditions
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 105
CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Disposable:
No
Gauge (metal):
13 ga
Glove Size:
L
Glove Type:
Cut Resistant
Material:
Plastic
Material Type:
HPPE
Reusable:
No
Weight:
0.43 lb