Two Tone Surveyor Mesh Safety Vest Class 2 Hi-Viz Green 2XL
Two Tone Surveyor Mesh Safety Vest Class 2 Hi-Viz Green 2XL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Very functional pocket configuration so you can carry the tools you need to do your job
- Zipper closure
- 2 Tone, contrasting trim on reflective stripes make workers much more noticeable in low light and broad daylight
- 100% Polyester mesh
- Mic tabs on both shoulders
- Upper split pad/pencil pocket, upper pocket with clear badge holder, 2 large, deep open inside pockets and 1 inside flashlight pocket
- 1 Horizontal stripe
- 2 in Silver tape reflective material
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
- 25 Wash max
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2020 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXL
- Coating:
- Polyester
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Weight:
- 0.6 lb
- Width:
- 8 in