XL Size Latex, Rubber, Foam and Plastic Fully Coated Waterproof Latex Glove in Orange
XL Size Latex, Rubber, Foam and Plastic Fully Coated Waterproof Latex Glove in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterproof Orange Latex Coating
- Black Sandy Foam Latex Palm Dip
- 13 Gauge Orange Nylon Shell
- Orange nylon shell
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Glove Size:
- XL
- Glove Type:
- Rebar
- Height:
- 1-1/2 in
- Length:
- 10 in
- Material:
- Latex, Foam, Plastic
- Material Type:
- Elastic, Nylon
- Product Type:
- Gloves
- Reusable:
- Yes
- Weight:
- 0.20 lb
- Width:
- 6 in