XXL Size Surveyor Safety Vest with 2-Tone in Hi-Viz Orange
XXL Size Surveyor Safety Vest with 2-Tone in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2” silver tape reflective material. 1 horizontal stripe.
- Contrasting trim detail.
- Closure: Zipper.
- 100% Polyester solid front and 100% polyester mesh back
- Materials: 100% polyester solid front and mesh back or 100% polyester mesh.
- Meets ANSI/ISEA 107 Standards.
- Mic tab on both shoulders.
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
- 1Ea Clear badge holder, 1ea upper chest pocket, 1ea upper split pencil pocket, 2ea lower front flap covered pockets, 2ea large inside open pockets and 1ea inside flashlight pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- CE Approved:
- No
- Clothing Size:
- 2X
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1-2/5 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh, Polyester Tricot
- Origin:
- Global
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- UL Listed:
- No
- Weight:
- 0.6156 lb
- Width:
- 8-2/5 in