17.5 oz. Foaming Crack and Crevice Bed Bug Killer

You last purchased this on
 
Raid

Max® 17.5 oz. Foaming Crack and Crevice Bed Bug Killer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raid

Max® 17.5 oz. Foaming Crack and Crevice Bed Bug Killer

  • Fast #
  • Part #S305739
  • Item #7961004
  • Manufacturer Part #305739
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Off White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Foam expands into hard-to-reach places to kill Bed Bugs where they hide and keeps killing Bed Bugs for up to 8 weeks on laminated wood surfaces
  • Effective against Pyrethroid-resistant Bed Bugs and Bed Bugs resistant to some insecticides
  • Eliminates Bed Bugs and their eggs before they hatch
  • Can be used on mattresses, wood furniture and carpet and will not stain water-safe fabrics and surfaces
  • Requires Certification

Specifications

Application:
Residential
Capacity:
17.5 oz
Collection:
Max®
Color Finish Category:
Whites
Color Finish Name:
Off White
Depth:
2-11/16 in
Dilution Rate:
Ready to Use
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9-7/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
9-7/8 in
Material:
Aerosol
NSF Certified:
No
Product Type:
Insect Killer
Type:
Insect Killer
UL Listed:
No
Weight:
1.24 lb
Width:
3 in