1/2 x 1/2 in. FPT x NPT Retrofit Pressure Riser in Black
1/2 x 1/2 in. FPT x NPT Retrofit Pressure Riser in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used with Xeri-Bird™ 8 Multi-outlet emission device
- Can be installed above or below grade
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Flow Rate:
- 4 gpm
- Height:
- 4 in
- Material:
- Plastic
- Pressure - Maximum:
- 70 psi
- Valve Size:
- 1/2 in