3/4 in. Plastic Irrigation Valve
3/4 in. Plastic Irrigation Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Balanced-pressure diaphragm for long life
- External bleed to manually flush system of dirt and debris during installation and system start up
- Double-filtered pilot-flow design for maximum reliability
- 24 VAC 50/60 Hz (cycles/sec.) solenoid
- Buna-N diaphragm with self-cleaning 90-mesh (200 micron) pilot water filter and captive spring
- Operates in low-flow and Xerigation applications when the RBY filter is installed upstream
- Energy efficient, low-power encapsulated solenoid with captured plunger and 90-mesh (200 micron) solenoid filter
- Internal bleed for spray-free manual operation
- Coil resistance - 42-55 Ohm
Specifications
- AMP:
- 0.3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 22 gpm
- Height:
- 4-1/2 in
- Length:
- 4-3/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 125
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Plastic
- Valve Size:
- 3/4 in
- Waterworks Application:
- Irrigation
- Width:
- 3-1/3 in