3/4 x 3/4 in. Control Zone Valve with Pressure Regular Filter
3/4 x 3/4 in. Control Zone Valve with Pressure Regular Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shorter kits with only two components mean that you can fit more Control Zone Kits in a valve box
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Flow Rate:
- 5 gpm
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 3/4 in