13-1/4 in. 360 Degree 150 psi Golf Rotor in Yellow
Eagle™ 900 Series 13-1/4 in. 360 Degree 150 psi Golf Rotor in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.41
- Collection:
- Eagle™ 900 Series
- Color Finish Name:
- Yellow
- Diameter:
- 7 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 21.4 gpm - 57.1 gpm
- Height:
- 13-1/4 in
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pressure - Minimum:
- 80 psi
- Spray Radius -:
- 360
- UL Listed:
- No
- Volts:
- 24V