12 in. Nozzle in Beige
Maxi-Paw™ 12 in. Nozzle in Beige
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Maxi-Paw™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No