6 x 1/8 in. Flat Face EPDM Gasket
6 x 1/8 in. Flat Face EPDM Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Material:
- Rubber
- Material Type:
- EPDM
- Thickness:
- 1/8 in