3-1/4 in. Refrigerator Thermometer Temperature Switch Control
3-1/4 in. Refrigerator Thermometer Temperature Switch Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- UL Listed:
- No
- Width:
- 2 in