36 x 30 in. Tri-View Medicine Cabinet Overpacked with Light in Honey Oak
Granville 36 x 30 in. Tri-View Medicine Cabinet Overpacked with Light in Honey Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Granville
- Color Finish Category:
- Browns
- Color Finish Name:
- Honey Oak
- Depth:
- 4-3/4 in
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Wood, Mirror
- Mirror Edge:
- Polished Edge
- UL Listed:
- No
- Width:
- 36 in