48 x 30 in. Surface Mount Medicine Cabinet in Classic White
Granville 48 x 30 in. Surface Mount Medicine Cabinet in Classic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Granville
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Light Bulb Base Type:
- Medium E-26
- Lights Included:
- No
- Material:
- Wood, Plastic
- Mirror Edge:
- Polished Edge
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 48 in