35-3/4 x 28-3/16 in. Beveled Mirror Overpacked in Basic White
Horizon 35-3/4 x 28-3/16 in. Beveled Mirror Overpacked in Basic White
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Horizon
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 5 in
- Glass Type:
- Beveled
- Height:
- 28-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Mirror
- Mirror Edge:
- Beveled Edge
- UL Listed:
- No
- Width:
- 35-3/4 in