1-1/16 x 1-1/8 in. Raptor Socket Ratchet in Orange
1-1/16 x 1-1/8 in. Raptor Socket Ratchet in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on bolts, mechanical joints, hex nuts, clamps, couplings & saddles
- For tightening nuts on long bolts or all-thread rod without bottoming out
- Orange Handle
- Heavy duty construction
- Durable handles built to withstand normal use and resist splitting or cracking
- Comfort grip handle for improved grip and help resist slippage during use or when wet
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Drive Size:
- 1-1/16 in
- Handle Type:
- Comfort Grip
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/6 in x 1-1/8 in
- Tool Type:
- Ratchet