18 ga Cold Rolled Steel, Straight Cut Snip

You last purchased this on
 
RAPTOR®

Professional 18 ga Cold Rolled Steel, Straight Cut Snip

  • Fast #
  • Part #RAP16501
  • Item #3383095
  • Manufacturer Part #RAP16501
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Professional 18 ga Cold Rolled Steel, Straight Cut Snip

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

  • Also cuts aluminum, vinyl siding, screening, cardboard, leather and copper
  • Serrated cutting edges prevent materials from slipping during use
  • Cuts up to 18 gauge cold rolled steel
  • Comfort, contoured grip
  • Requires Certification

Specifications

Application:
Aluminum, Cardboard, Copper, Leather, Siding
Bare Tool or Kit:
Bare Tool
Blade Material:
Metal
Collection:
Professional
Color Finish Name:
Black, Yellow
Cutting Capacity:
1 - 18 ga
Direction of Cut:
Straight
GSA Approved:
Yes
Handle Type:
Comfort Grip
Height:
1-19/50 in
Length:
12-3/5 in
Number of Tools Included:
1
Origin:
Global
Tool Type:
Snip
Width:
3-7/20 in