12 in. Heat Shield with Foil

Part #RAP64010  |  Item #4328070  |  Manufacturer Part #RAP64010

$12.99 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for soldering or brazing using propane or Map-Pro™
  • Flame and heat resistant up to 2200° F
  • Asbestos free - made from ceramic fibers with flexible aluminum backer
  • Helps protect walls, wiring, studs, floors, carpet and more
  • Smoke and odor free - can be used over and over
  • Aluminum backer can be molded around an object and also helps keep guard in place

Specifications

Application: Brazing

Length: 12 in

Material: Aluminum, Ceramic

Origin: Global

Product Type: Foil, Heat Shield

Size: 12 in x 16 in

Temperature Range: Up to 2200 Deg F

Width: 16 in